DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Band Saw Blade, 7 ft. 5 In. L

MORSE| Zoro #: G2151247| Mfr #: ZHEDW18-7'5"

$20.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: Wavy
Length: 7 ft. 5"
Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2151247 Mfr #: ZHEDW18-7'5"
Tooth Type: WavyLength: 7 ft. 5"
Thickness: 0.025"For Use With: Band Saws
Width: 1/2"Material: carbon steel
Teeth per Inch: 18Item: Band Saw Blade
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurniturePrimary Saw Application: General Purpose
Grade: Flex BackCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application General Purpose, Grade Flex Back, Material Carbon Steel, Length 7 ft. 5 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 18, Tooth Type Wavy, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews