Band Saw Blade, 7 ft. 5 In. L

MORSE| Zoro #: G1272652| Mfr #: ZWED035C1014M42-7' 5"

$33.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Length: 7 ft. 5"
Grade: M42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1272652 Mfr #: ZWED035C1014M42-7' 5"
Width: 1/2"Length: 7 ft. 5"
Grade: M42Teeth per Inch: 10/14
Item: Band Saw BladeFor Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 7 ft. 5 In., Width 1/2 In., Thickness 0.035 In., Teeth per Inch 10/14, Material Bimetal, Grade M42, For Use With Band Saws, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews