Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7 ft. 5"L x 1/2"W x 10/14 TPI Bi-Metal Band Saw Blade

  • Zoro #: G0545702
  • Mfr #: ZWED035C1014MAT-7' 5"

$38.19

  • Item: Band Saw Blade
  • Width: 1/2"
  • For Use With Saw Type: Band Saws
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Morse #ZWED035C1014MAT-7' 5" Specifications

  • Zoro #: G0545702
  • Mfr #: ZWED035C1014MAT-7' 5"
Item: Band Saw Blade Width: 1/2"
For Use With Saw Type: Band Saws Teeth per Inch: 10/14
For Use With: Band Saws Grade: Matrix II
Tooth Type: Variable Length: 7 ft. 5"
Material: Bimetal Thickness: 0.035"
Primary Saw Application: Aluminum Castings; Carbon Steel; Structural Steels Application: General Purpose for Cutting Materials with Easy to Moderate Machinability
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 7 ft. 5 In., Width 1/2 In., Thickness 0.035 In., Teeth per Inch 10/14, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews of Morse #ZWED035C1014MAT-7' 5"