BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, 7 ft. 8-1/2 In. L

MORSE| Zoro #: G2458531| Mfr #: ZHEDH04 -7'8-1/2"

$14.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Saw Application: WoodLength: 7 ft. 8-1/2"Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458531 Mfr #: ZHEDH04 -7'8-1/2"
Primary Saw Application: WoodLength: 7 ft. 8-1/2"
Thickness: 0.025"Width: 1/2"
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurnitureGrade: Flex Back
Teeth per Inch: 4Item: Band Saw Blade
Material: Carbon SteelFor Use With: Band Saws
Tooth Type: HookCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Wood, Grade Flex Back, Material Carbon Steel, Length 7 ft. 8-1/2 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 4, Tooth Type Hook, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews