SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 7 ft. 8-1/2 In. L

MORSE| Zoro #: G1811792| Mfr #: ZWEDC610MAT-7' 8-1/2"

$37.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: VariableMaterial: BimetalThickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811792 Mfr #: ZWEDC610MAT-7' 8-1/2"
Tooth Type: VariableMaterial: Bimetal
Thickness: 0.025"For Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityItem: Band Saw Blade
Length: 7 ft. 8-1/2"Width: 1/2"
Primary Saw Application: MetalGrade: Matrix II
Teeth per Inch: 6/10Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 7 ft. 8-1/2 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 6/10, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews