Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 18 TPI, 0.025" Thick, Carbon Steel

Morse Band Saw Blade,  7 ft. 9-1/2 in L,  1/4" W,  18 TPI,  0.025" Thick,  Carbon Steel ZHBAR18 -7'9-1/2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.47
  • Item: Band Saw Blade
  • Primary Saw Application: General Purpose
  • Length: 7 ft. 9-1/2 in
See full product details
Orders over $75 ship free.
Total: $24.47

Morse #ZHBAR18 -7'9-1/2 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: General Purpose
  • Length: 7 ft. 9-1/2 in
  • Width: 1/4"
  • Teeth per Inch: 18
  • Thickness: 0.025"
  • Material: Carbon Steel
  • Tooth Type: Raker
  • Grade: Hard Back
  • For Use With: Short Production and Maintenance Applications on Metals
  • For Use With Saw Type: Band Saws
  • Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
  • Primary Material Application: Wood
  • Blade Width: 1/4 in
  • Blade Series: Hard Back
  • Use Case: General/Maintenance
  • Materials Cut: Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood
  • Blade Length: 93-1/2 in
  • Blade Material: Carbon Steel
  • Tip Material: Carbon Steel
  • Cutting Edge Style: Hook
  • For Material Width: 1/8 in to 3/16 in
  • Blade Thickness: 0.025 in
  • Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 93-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 1/8 in to 3/16 in, For Use With Saw Type Band Saws

Reviews of Morse #ZHBAR18 -7'9-1/2