Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 7 ft. 9-1/2 in L, 1/8" W, 14 TPI, 0.025" Thick, Carbon Steel

Morse Band Saw Blade,  7 ft. 9-1/2 in L,  1/8" W,  14 TPI,  0.025" Thick,  Carbon Steel ZHELR14-7'9-1/2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$35.50
  • Primary Saw Application: Stationary and Portable Woodmill and Re-Saw Machines
  • Item: Band Saw Blade
  • Length: 7 ft. 9-1/2 in
See full product details
Orders over $75 ship free.
Total: $35.50

Morse #ZHELR14-7'9-1/2 Specifications

  • Primary Saw Application: Stationary and Portable Woodmill and Re-Saw Machines
  • Item: Band Saw Blade
  • Length: 7 ft. 9-1/2 in
  • Width: 1/8"
  • Teeth per Inch: 14
  • Thickness: 0.025"
  • Material: Carbon Steel
  • Package Quantity: 1
  • Tooth Type: Raker
  • Grade: Flex Back
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
  • Use Case: General/Maintenance
  • Tip Material: Carbon Steel
  • Blade Series: Flex Back
  • Blade Length: 93-1/2 in
  • Blade Thickness: 0.025 in
  • Blade Material: Carbon Steel
  • Blade Width: 1/8 in
  • For Material Width: 1/4 in to 1/2 in
  • Cutting Edge Style: Hook
  • Primary Material Application: Wood
  • For Material Thickness: 2-1/2 in to 3 in
  • Materials Cut: Aluminum, Plastic, Plywood, Soft Metal, Wood
  • Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
  • Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Blade Series Flex Back, Blade Width 1/8 in, Blade Length 93-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 2-1/2 in to 3 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Reviews of Morse #ZHELR14-7'9-1/2