Band Saw Blade, 7 ft. 9-1/2 In. L

MORSE| Zoro #: G0571541| Mfr #: ZHEAR18 -7'9-1/2"

$21.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: RakerWidth: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0571541 Mfr #: ZHEAR18 -7'9-1/2"
Item: Band Saw BladeTooth Type: Raker
Width: 1/4"Material: Carbon Steel
Thickness: 0.025"Length: 7 ft. 9-1/2"
Primary Saw Application: General PurposeGrade: Flex Back
For Use With: Band SawsApplication: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Teeth per Inch: 18Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application General Purpose, Grade Flex Back, Material Carbon Steel, Length 7 ft. 9-1/2 In., Width 1/4 In., Thickness 0.025 In., Teeth per Inch 18, Tooth Type Raker, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews