Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 6 TPI, 0.025" Thick, Bimetal

Morse Band Saw Blade,  7 ft. 9-1/2" L,  1/4" W,  6 TPI,  0.025" Thick,  Bimetal ZWEAH06M42 7 FT 9-1/2 IN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$34.68
  • Primary Saw Application: Wood
  • Item: Band Saw Blade
  • Length: 7 ft. 9-1/2"
See full product details
Orders over $75 ship free.
Total: $34.68

Morse #ZWEAH06M42 7 FT 9-1/2 IN Specifications

  • Primary Saw Application: Wood
  • Item: Band Saw Blade
  • Length: 7 ft. 9-1/2"
  • Width: 1/4"
  • Teeth per Inch: 6
  • Thickness: 0.025"
  • Material: Bimetal
  • Tooth Type: Hook
  • Grade: M42
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: General Purpose
  • Tip Material: Bi-Metal
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Series: M42
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel
  • Cutting Edge Style: Hook
  • Blade Material: Bi-Metal
  • Blade Width: 1/4 in
  • Use Case: Production
  • For Material Width: 1-3/4 in to 3 in
  • Blade Length: 93-1/2 in
  • Blade Thickness: 0.025 in
  • Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1/4 in, Blade Length 93-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Width 1-3/4 in to 3 in, For Use With Saw Type Band Saws

Reviews of Morse #ZWEAH06M42 7 FT 9-1/2 IN