Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 7 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel

Morse Band Saw Blade,  7 ft. 9 in L,  1/2" W,  4 TPI,  0.025" Thick,  Carbon Steel ZHBDS04  -7'9
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.73
  • Item: Band Saw Blade
  • Primary Saw Application: Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
  • Length: 7 ft. 9 in
See full product details
Orders over $75 ship free.
Total: $20.73

Morse #ZHBDS04 -7'9 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
  • Length: 7 ft. 9 in
  • Width: 1/2"
  • Teeth per Inch: 4
  • Thickness: 0.025"
  • Material: Carbon Steel
  • Package Quantity: 1
  • Tooth Type: Skip
  • Grade: Hard Back
  • Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
  • For Use With Saw Type: Band Saws
  • For Use With: Short Production and Maintenance Applications on Metals
  • Shop By: Limited-Time Deals
  • Blade Length: 93 in
  • Blade Thickness: 0.025 in
  • Tip Material: Carbon Steel
  • Cutting Edge Style: Hook
  • For Material Width: 2 in to 3-1/4 in
  • Blade Series: Hard Back
  • Blade Width: 1/2 in
  • Blade Material: Carbon Steel
  • Materials Cut: Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood
  • Primary Material Application: Wood
  • Use Case: General/Maintenance
  • Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 93 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 2 in to 3-1/4 in, For Use With Saw Type Band Saws

Reviews of Morse #ZHBDS04 -7'9