Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 7 ft. 9" L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal

Morse Band Saw Blade,  7 ft. 9" L,  1/2" W,  10/14 TPI,  0.035" Thick,  Bimetal ZWED035C1014M42-7' 9
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$43.19
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 7 ft. 9"
See full product details
Orders over $75 ship free.
Total: $43.19

Morse #ZWED035C1014M42-7' 9 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 7 ft. 9"
  • Width: 1/2"
  • Teeth per Inch: 10/14
  • Thickness: 0.035"
  • Material: Bimetal
  • Tooth Type: Variable
  • Grade: M42
  • For Use With: Band Saws
  • Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
  • For Use With Saw Type: Band Saws
  • Tip Material: Bi-Metal
  • Primary Material Application: General Purpose Metal Cutting
  • For Material Width: 1/2 in to 2 in
  • Blade Material: Bi-Metal
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel
  • Use Case: Production
  • Blade Length: 93 in
  • For Material Thickness: 1/16 in to 1/8 in
  • Blade Width: 1/2 in
  • Blade Thickness: 0.035 in
  • Blade Series: M42
  • Cutting Edge Style: Variable
  • Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
  • Shop By: Limited-Time Deals
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1/2 in, Blade Length 93 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in

Reviews of Morse #ZWED035C1014M42-7' 9