Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 8 ft. 10 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal

Morse Band Saw Blade,  8 ft. 10 in L,  1" W,  8/11 TPI,  0.035" Thick,  Bimetal 8'10" ZWEG083C811S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$68.20
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 8 ft. 10 in
See full product details
Orders over $75 ship free.
Total: $68.20

Morse #8'10" ZWEG083C811S Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 8 ft. 10 in
  • Width: 1"
  • Teeth per Inch: 8/11
  • Thickness: 0.035"
  • Material: Bimetal
  • Tooth Type: Variable
  • Grade: Challenger
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Multi-Purpose Use When Cutting A Wide Range of Materials Including Mild Steel, Tool Steel, Stainless Steel, Brass, Plastic and Wood
  • Use Case: General/Maintenance
  • Blade Thickness: 0.035 in
  • Blade Width: 1 in
  • Tip Material: Bi-Metal
  • Primary Material Application: Structural Shapes
  • Blade Material: Bi-Metal
  • Blade Series: Challenger
  • Cutting Edge Style: Hook
  • For Material Width: 1/8 in to 3/16 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Structural Steel
  • For Material Thickness: 1/32 in
  • Blade Length: 106 in
  • Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 1 in, Blade Length 106 in, Blade Thickness 0.035 in, Teeth per Inch 8/11, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/8 in to 3/16 in, For Use With Saw Type Band Saws

Reviews of Morse #8'10" ZWEG083C811S