Band Saw Blade, 8 ft. 1/2 In. L

MORSE| Zoro #: G1268741| Mfr #: ZWE083C34MATPR-8' 1/2"

$53.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1268741 Mfr #: ZWE083C34MATPR-8' 1/2"
Thickness: 0.035"Tooth Type: Variable
Primary Saw Application: MetalWidth: 1"
Grade: Matrix IIApplication: General Purpose for Cutting Materials with Easy to Moderate Machinability
Item: Band Saw BladeMaterial: Bimetal
For Use With: Band Saw MachinesItem: Band Saw Blade
Length: 8 ft. 1/2"Teeth per Inch: 3/4
Tooth Type: VariableCountry of Origin (subject to change): United States

Product Description

Band Saw Blade,Grade Matrix II,Material Bimetal,Length 8 ft. 1/2 In.,Width 1 In.,Thickness 0.035 In.,Teeth per Inch 3/4,Tooth Type Variable,Application General Purpose Production for Cutting Materials with Easy to Moderate Machinability