Band Saw Blade, 8 ft 1/2" L, 1. W.

MORSE| Zoro #: G1766082| Mfr #: ZWEG083C58M42-8' 1/2"

$65.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1766082 Mfr #: ZWEG083C58M42-8' 1/2"
Tooth Type: VariableMaterial: Bimetal
Primary Saw Application: MetalGrade: M42
For Use With: Band Saw MachinesItem: Band Saw Blade
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsThickness: 0.035"
Width: 1"Teeth per Inch: 5/8
Length: 8 ft. 1/2"Country of Origin (subject to change): United States

Product Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 8 ft. 1/2 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 5/8, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels