Band Saw Blade, 8 ft. 2-1/2 In. L

MORSE| Zoro #: G1570396| Mfr #: ZHEER14-8'2-1/2"

$23.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: RakerLength: 8 ft. 2-1/2"Thickness: 0.032"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1570396 Mfr #: ZHEER14-8'2-1/2"
Tooth Type: RakerLength: 8 ft. 2-1/2"
Thickness: 0.032"For Use With: Band Saws
Width: 5/8"Material: carbon steel
Teeth per Inch: 14Item: Band Saw Blade
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurniturePrimary Saw Application: General Purpose
Grade: Flex BackCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application General Purpose, Tooth Type Raker, Length 8 ft. 2-1/2 In., Width 5/8 In., Thickness 0.032 In., Teeth per Inch 14, Material Carbon Steel, Grade Flex Back, For Use With Band Saws, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews