Band Saw Blade, 8 ft. 5 In. L

MORSE| Zoro #: G2102974| Mfr #: ZWEFC1014M42-8' 5"

$47.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: M42Tooth Type: VariableLength: 8 ft. 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2102974 Mfr #: ZWEFC1014M42-8' 5"
Grade: M42Tooth Type: Variable
Length: 8 ft. 5"Width: 3/4"
For Use With: Band SawsThickness: 0.035"
Primary Saw Application: MetalItem: Band Saw Blade
Material: BimetalApplication: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
Teeth per Inch: 10/14Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 8 ft. 5 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 10/14, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews