PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 8 ft. 6 In. L

MORSE| Zoro #: G1174074| Mfr #: ZWEFC1014M42-8' 6"

$43.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.035"Width: 3/4"Teeth per Inch: 10/14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1174074 Mfr #: ZWEFC1014M42-8' 6"
Thickness: 0.035"Width: 3/4"
Teeth per Inch: 10/14Grade: M42
Tooth Type: VariableMaterial: Bimetal
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsFor Use With: Band Saws
Primary Saw Application: MetalItem: Band Saw Blade
Length: 8 ft. 6"Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 8 ft. 6 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 10/14, Material Bimetal, Grade M42, For Use With Band Saws, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews