KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 8 ft. 7 In. L

MORSE| Zoro #: G1135461| Mfr #: ZWEFC1014M42-8' 7"

$55.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3/4"
Length: 8 ft. 7"
Grade: M42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135461 Mfr #: ZWEFC1014M42-8' 7"
Width: 3/4"Length: 8 ft. 7"
Grade: M42Teeth per Inch: 10/14
Item: Band Saw BladeFor Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 8 ft. 7 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 10/14, Material Bimetal, Grade M42, For Use With Band Saws, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews