Band Saw Blade, 8 ft. 7 In. L

MORSE| Zoro #: G0654114| Mfr #: ZWEFC46M42PR-8' 7"

$50.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableWidth: 3/4"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0654114 Mfr #: ZWEFC46M42PR-8' 7"
Tooth Type: VariableWidth: 3/4"
Thickness: 0.035"For Use With: Band Saws
Material: BimetalTeeth per Inch: 4/6
Grade: M42Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
Length: 8 ft. 7"Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 8 ft. 7 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 4/6, Material Bimetal, Grade M42, For Use With Band Saws, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews