Band Saw Blade, 8 ft. 9 In. L

MORSE| Zoro #: G2117771| Mfr #: 8' 9" - -8'9"

$22.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 8 ft. 9"Item: Band Saw BladeTooth Type: Hook
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2117771 Mfr #: 8' 9" - -8'9"
Length: 8 ft. 9"Item: Band Saw Blade
Tooth Type: HookFor Use With: Short Production and Maintenance Applications on Metals
Thickness: 0.025"Width: 1/4"
Grade: Hard BackMaterial: Carbon Steel
Primary Saw Application: WoodTeeth per Inch: 6
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurnitureCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Wood, Grade Hard Back, Material Carbon Steel, Length 8 ft. 9 In., Width 1/4 In., Thickness 0.025 In., Teeth per Inch 6, Tooth Type Hook, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews