Morse
Band Saw Blade, 8 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel, Hard Back Series
Mfr # ZHBDH06-8'9
Zoro # G0879934
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Width 1/2"
- Teeth per Inch 6
- Thickness 0.025"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDH06-12'6
- MORSE Band Saw Blade, 9 ft. 3 in L, 1/2" W, 6 TPI, 0.032" Thick, Carbon Steel, Hard Back Series ZHBDH06-9'
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDH06-7'9-1/2
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDR10-100'
- MORSE Band Saw Blade, 7 ft. 5 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWED035C1014MAT-7' 5
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C46MATPR-9' 11-1/2
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C1014MAT-14' 6
- MORSE - 19' 6" x 3/4" x 0.035 M-Factor Carbide Tipped 3 Foundry Band Saw Blade 8054032340BX1
- MORSE Band Saw Blade, 14 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C46M42PR-14' 3
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 446852
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 237177
- Morse Band Saw Blades