KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 8 ft. 9 In. L

MORSE| Zoro #: G1108213| Mfr #: ZHEAH06 -8'9"

$22.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/4"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1108213 Mfr #: ZHEAH06 -8'9"
Width: 1/4"Item: Band Saw Blade
For Use With: Band SawsApplication: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Tooth Type: HookLength: 8 ft. 9"
Grade: Flex BackThickness: 0.025"
Material: carbon steelTeeth per Inch: 6
Primary Saw Application: WoodCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Wood, Grade Flex Back, Material Carbon Steel, Length 8 ft. 9 In., Width 1/4 In., Thickness 0.025 In., Teeth per Inch 6, Tooth Type Hook, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews