Band Saw Blade, 8 ft. 9 In. L

MORSE| Zoro #: G1257374| Mfr #: ZHEFH04 -8'9"

$23.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1257374 Mfr #: ZHEFH04 -8'9"
Width: 3/4"Item: Band Saw Blade
For Use With: Band SawsApplication: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Tooth Type: HookLength: 8 ft. 9"
Grade: Flex BackThickness: 0.032"
Material: carbon steelTeeth per Inch: 4
Primary Saw Application: WoodCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Wood, Tooth Type Hook, Length 8 ft. 9 In., Width 3/4 In., Thickness 0.032 In., Teeth per Inch 4, Material Carbon Steel, Grade Flex Back, For Use With Band Saws, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews