PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 9 ft. 10-1/8 In. L

MORSE| Zoro #: G1159365| Mfr #: ZWEG083C46M42PR-9' 10-1/8"

$60.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableMaterial: BimetalThickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1159365 Mfr #: ZWEG083C46M42PR-9' 10-1/8"
Tooth Type: VariableMaterial: Bimetal
Thickness: 0.035"For Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsItem: Band Saw Blade
Length: 9 ft. 10-1/8"Width: 1"
Primary Saw Application: MetalGrade: M42
Teeth per Inch: 4/6Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 9 ft. 10-1/8 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 4/6, Material Bimetal, Grade M42, For Use With Band Saws, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews