Morse
Band Saw Blade, 9 ft. 10-1/8" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series
Mfr # ZWEG083C58M42-9' 10-1/8
Zoro # G0815491
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Bimetal
Explore More Products
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDH04-8'9
- MORSE Band Saw Blade, 15 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal, Challenger Series ZWEN635C34S-15' 0
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon, Flex Back Series 1844061370 -11'5
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Carbide, M-Factor GP Series 13'6" ZCTGGP23
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEFC812MAT-11' 6
- MORSE Band Saw Blade, 10 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Challenger Series ZWEG083C46S-10' 0
- MORSE - 14' 6" x 1" x 0.035 Bimetal Independence II 5/7 Band Saw Blade 5555571740BX1
- MORSE - 14' 11 7/8" x 1-1/4" x 0.042 Challenger Structural 5/7 Band Saw Blade 9161571797BX1
- MORSE 7Ft 11In X 1/4In X .025 Band Saw Blade, 7 ft. 11 in L, 1/4" W, 18 TPI, 0.025" Thick, Carbon 6632180950
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 72990D2B72415
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series 80252D2B103175
- Morse Power Saw Blades