Band Saw Blade, 9 ft. 10 In. L

MORSE| Zoro #: G1365637| Mfr #: ZHEAR14-9'10"

$16.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: RakerWidth: 1/4"Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1365637 Mfr #: ZHEAR14-9'10"
Tooth Type: RakerWidth: 1/4"
Thickness: 0.025"For Use With: Mfr. No. 2AC27
Material: carbon steelTeeth per Inch: 14
Grade: Flex BackApplication: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Length: 9 ft. 10"Item: Band Saw Blade
Primary Saw Application: General PurposeCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application General Purpose, Grade Flex Back, Material Carbon Steel, Length 9 ft. 10 In., Width 1/4 In., Thickness 0.025 In., Teeth per Inch 14, Tooth Type Raker, For Use With Mfr. No. G0678833, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews