Band Saw Blade, 9 ft. 11-1/2 In. L

MORSE| Zoro #: G1288612| Mfr #: ZWEFC812M42-9' 11-1/2"

$49.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: VariableMaterial: BimetalThickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288612 Mfr #: ZWEFC812M42-9' 11-1/2"
Tooth Type: VariableMaterial: Bimetal
Thickness: 0.035"For Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsItem: Band Saw Blade
Length: 9 ft. 11-1/2"Width: 3/4"
Primary Saw Application: MetalGrade: M42
Teeth per Inch: 8/12Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 9 ft. 11-1/2 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 8/12, Material Bimetal, Grade M42, For Use With Band Saws, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews