Band Saw Blade, 9 ft. 11-1/2 In. L

MORSE| Zoro #: G1779696| Mfr #: ZWEG083C46M42PR-9' 11-1/2"

$56.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableMaterial: BimetalThickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1779696 Mfr #: ZWEG083C46M42PR-9' 11-1/2"
Tooth Type: VariableMaterial: Bimetal
Thickness: 0.035"For Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsItem: Band Saw Blade
Length: 9 ft. 11-1/2"Width: 1"
Primary Saw Application: MetalGrade: M42
Teeth per Inch: 4/6Country of Origin (subject to change): United States

Description

Band Saw Blade,Grade M42,Material Bimetal,Length 9 ft. 11-1/2 In.,Width 1 In.,Thickness 0.035 In.,Teeth per Inch 4/6,Tooth Type Variable,For Use With Mfr. No. G3312924,Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews