SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 9 ft. 11-1/2 In. L

MORSE| Zoro #: G2155273| Mfr #: ZWEG083C58M42-9' 11-1/2"

$66.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableMaterial: BimetalThickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2155273 Mfr #: ZWEG083C58M42-9' 11-1/2"
Tooth Type: VariableMaterial: Bimetal
Thickness: 0.035"For Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsItem: Band Saw Blade
Length: 9 ft. 11-1/2"Width: 1"
Primary Saw Application: MetalGrade: M42
Teeth per Inch: 5/8Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 9 ft. 11-1/2 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 5/8, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews