Shop All Band Saw Blades
Morse
Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 6/10 TPI, Bimetal, 0.035" Thick
Mfr # ZWEG083C610M42-9' 11-1/2
Zoro # G2860891
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 6/10
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # ZWEG083C610M42-9' 11-1/2
- Zoro # G2860891
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 11-1/2" |
Width | 1" |
Thickness | 0.035" |
For Material Width | 1 in to 3 in |
Blade Length | 119-1/2 in |
Blade Thickness | 0.035 in |
For Material Thickness | 3/16 in to 1/4 in |
Blade Width | 1 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1 in, Blade Length 119-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, For Material Thickness 3/16 in to 1/4 in, For Material Width 1 in to 3 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DW2153)
- MAYHEW PRO Pin Punch, 8in L, 3/8in Tip, Steel, BO (21504)
- X1 TOOLS 3/32 Hex Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-HEX-0938x60)
- IRWIN Screw Wxtractor+Bit No.4 (53704)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 4 TPI, Carbon Steel, 0.025" Thick (ZHBDH04 -12'6)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 4/6 TPI, Bimetal, 0.035" Thick (ZWEG083C46MATPR-11' 6)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, Bimetal, 0.035" Thick (ZWEG083C46A-11' 6)
- MORSE Band Saw Blade, 10 ft. 10 in L, 1" W, 8/11 TPI, Bimetal, 0.035" Thick (10'10" ZWEG083C811S)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 10/14 TPI, Bimetal, 0.035" Thick (ZWED035C1014M42-13' 0)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 4 TPI, Carbon Steel, 0.025" Thick (ZHEDS04 -7'9-1/2)
- SUPERCUT Carbon Tool Steel Bandsaw Blade, 132 L, 0.125 W, 18 TPI, Carbon Steel (208788)
- Morse Band Saw Blades