BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, 9 ft. 3 In. L, 1/2 In. W

MORSE| Zoro #: G2107113| Mfr #: ZWED025C812M42-9' 3"

$48.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Teeth per Inch: 8/12Grade: M42Item: Band Saw Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2107113 Mfr #: ZWED025C812M42-9' 3"
Teeth per Inch: 8/12Grade: M42
Item: Band Saw BladeTooth Type: Variable
Primary Saw Application: MetalLength: 9 ft. 3"
For Use With: Band SawsWidth: 1/2"
Thickness: 0.025"Material: Bimetal
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 9 ft. 3 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 8/12, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews