Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 9 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal

Morse Band Saw Blade,  9 ft. 3 in L,  1/2" W,  6/10 TPI,  0.025" Thick,  Bimetal ZWEDC610MAT-9' 3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$50.60
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 9 ft. 3 in
See full product details
Orders over $75 ship free.
Total: $50.60

Morse #ZWEDC610MAT-9' 3 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 9 ft. 3 in
  • Width: 1/2"
  • Teeth per Inch: 6/10
  • Thickness: 0.025"
  • Material: Bimetal
  • Tooth Type: Variable
  • Grade: Matrix II
  • For Use With: Band Saws
  • Application: General Purpose for Cutting Materials with Easy to Moderate Machinability
  • For Use With Saw Type: Band Saws
  • Blade Series: Matrix II
  • Blade Length: 111 in
  • For Material Width: 1 in to 3 in
  • Blade Material: Bi-Metal
  • Materials Cut: Carbon Steel, Structural Steel
  • Tip Material: Bi-Metal
  • Use Case: General/Maintenance
  • For Material Thickness: 3/16 in to 1/4 in
  • Primary Material Application: General Purpose Metal Cutting
  • Cutting Edge Style: Variable
  • Blade Thickness: 0.025 in
  • Blade Width: 1/2 in
  • Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 111 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 3/16 in to 1/4 in, For Material Width 1 in to 3 in, For Use With Saw Type Band Saws

Reviews of Morse #ZWEDC610MAT-9' 3