Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 9 ft. 3 in L, 3/4" W, 8 TPI, 0.032" Thick, Carbon Steel

Morse Band Saw Blade,  9 ft. 3 in L,  3/4" W,  8 TPI,  0.032" Thick,  Carbon Steel ZHBFR08-9'3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.61
  • Primary Saw Application: Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
  • Item: Band Saw Blade
  • Length: 9 ft. 3 in
See full product details
Orders over $75 ship free.
Total: $19.61

Morse #ZHBFR08-9'3 Specifications

  • Primary Saw Application: Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
  • Item: Band Saw Blade
  • Length: 9 ft. 3 in
  • Width: 3/4"
  • Teeth per Inch: 8
  • Thickness: 0.032"
  • Material: Carbon Steel
  • Package Quantity: 1
  • Tooth Type: Raker
  • Grade: Hard Back
  • Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
  • For Use With Saw Type: Band Saws
  • For Use With: Short Production and Maintenance Applications on Metals
  • Blade Length: 9 ft 3 in
  • Primary Material Application: Wood
  • Materials Cut: Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood
  • Blade Material: Carbon Steel
  • Cutting Edge Style: Hook
  • Blade Width: 3/4 in
  • For Material Width: 1-1/2 in to 2-1/2 in
  • Blade Series: Hard Back
  • Blade Thickness: 0.032 in
  • Use Case: General/Maintenance
  • Tip Material: Carbon Steel
  • Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood, Blade Series Hard Back, Blade Width 3/4 in, Blade Length 93 in, Blade Thickness 0.032 in, Teeth per Inch 8, Tip Material Bi-Metal, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 1-1/2 in to 2-1/2 in, For Use With Saw Type Band Saws

Reviews of Morse #ZHBFR08-9'3