Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9 ft. 3"L x 3/4"W x 14 TPI Carbon Steel Band Saw Blade

  • Zoro #: G0925802
  • Mfr #: ZHBFR14-9'3
$23.79 36% off
$15.01
  • Width: 3/4"
  • Thickness: 0.032"
  • Grade: Hard Back
See full product details
Orders over $75 ship free.

Morse #ZHBFR14-9'3 Specifications

  • Zoro #: G0925802
  • Mfr #: ZHBFR14-9'3
Width: 3/4" Thickness: 0.032"
Grade: Hard Back Item: Band Saw Blade
For Use With Saw Type: Band Saws Teeth per Inch: 14
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture Primary Saw Application: Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
For Use With: Short Production and Maintenance Applications on Metals Length: 9 ft. 3"
Tooth Type: Raker Material: Carbon Steel
Package Quantity: 1 Blade Thickness: 0.032 in
Blade Length: 93 in Use Case: General/Maintenance
For Material Width: 1/2 in to 2 in Materials Cut: Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood
Primary Material Application: Wood Cutting Edge Style: Hook
Blade Material: Carbon Steel Tip Material: Carbon Steel
Blade Series: Hard Back Blade Width: 3/4 in
Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood, Blade Series Hard Back, Blade Width 3/4 in, Blade Length 93 in, Blade Thickness 0.032 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws

Reviews of Morse #ZHBFR14-9'3