Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9 ft. 3"L x 3/4"W x 8 TPI Carbon Steel Band Saw Blade

  • Zoro #: G0521516
  • Mfr #: ZHEFR08 -9'3"

$25.85

  • Thickness: 0.032"
  • Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
  • Width: 3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Morse #ZHEFR08 -9'3" Specifications

  • Zoro #: G0521516
  • Mfr #: ZHEFR08 -9'3"
Thickness: 0.032" Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Width: 3/4" Grade: Flex Back
Teeth per Inch: 8 Item: Band Saw Blade
Tooth Type: Raker Material: Carbon Steel
For Use With: Band Saws Length: 9 ft. 3"
Primary Saw Application: Stationary and Portable Woodmill and Re-Saw Machines For Use With Saw Type: Band Saws
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Wood, Tooth Type Raker, Length 9 ft. 3 In., Width 3/4 In., Thickness 0.032 In., Teeth per Inch 8, Material Carbon Steel, Grade Flex Back, For Use With Band Saws, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews of Morse #ZHEFR08 -9'3"