KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 9 ft. 5 In. L, 1 In. W

MORSE| Zoro #: G1949026| Mfr #: ZHBGR10-9'5"

$32.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Length: 9 ft. 5"
Grade: Hard Back
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1949026 Mfr #: ZHBGR10-9'5"
Width: 1"Length: 9 ft. 5"
Grade: Hard BackTeeth per Inch: 10
Item: Band Saw BladeFor Use With: Short Production and Maintenance Applications on Metals
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurnitureTooth Type: Raker
Thickness: 0.035"Material: carbon steel
Primary Saw Application: WoodCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Wood, Grade Hard Back, Material Carbon Steel, Length 9 ft. 5 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 10, Tooth Type Raker, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews