KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 9 ft. 5 In. L, 1 In. W

MORSE| Zoro #: G2172317| Mfr #: ZWEG083C46MATPR-9' 5"

$52.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Length: 9 ft. 5"
Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172317 Mfr #: ZWEG083C46MATPR-9' 5"
Width: 1"Length: 9 ft. 5"
Grade: Matrix IITeeth per Inch: 4/6
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 9 ft. 5 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 4/6, Tooth Type Variable, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews