KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 9 ft. 5 In. L, 1 In. W

MORSE| Zoro #: G0787333| Mfr #: ZWEG083C610M42-9' 5"

$64.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Length: 9 ft. 5"
Grade: M42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0787333 Mfr #: ZWEG083C610M42-9' 5"
Width: 1"Length: 9 ft. 5"
Grade: M42Teeth per Inch: 6/10
Item: Band Saw BladeFor Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 9 ft. 5 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 6/10, Material Bimetal, Grade M42, For Use With Band Saws, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews