Band Saw Blade, 9 ft. 5 In. L, 1 In. W

MORSE| Zoro #: G1831952| Mfr #: ZWEG083C812M42-9' 5"

$58.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableWidth: 1"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1831952 Mfr #: ZWEG083C812M42-9' 5"
Tooth Type: VariableWidth: 1"
Thickness: 0.035"For Use With: Band Saws
Material: BimetalTeeth per Inch: 8/12
Grade: M42Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
Length: 9 ft. 5"Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 9 ft. 5 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 8/12, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews