customer-service Help
Morse

Band Saw Blade, 9 ft. 6 in L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal

Morse Band Saw Blade,  9 ft. 6 in L,  3/4" W,  8/11 TPI,  0.035" Thick,  Bimetal 9'6" ZWEFC811S
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $64.71

Morse #9'6" ZWEFC811S Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 9 ft. 6 in
  • Width: 3/4"
  • Teeth per Inch: 8/11
  • Thickness: 0.035"
  • Material: Bimetal
  • Tooth Type: Variable
  • Grade: Challenger
  • For Use With Saw Type: Band Saws
  • Application: Multi-Purpose Use When Cutting A Wide Range of Materials Including Mild Steel, Tool Steel, Stainless Steel, Brass, Plastic and Wood
  • For Use With: Band Saws
  • Blade Series: Challenger
  • Cutting Edge Style: Hook
  • Blade Length: 114 in
  • Blade Width: 3/4 in
  • Tip Material: Bi-Metal
  • Blade Thickness: 0.035 in
  • For Material Width: 1/8 in to 3/16 in
  • Primary Material Application: Structural Shapes
  • Use Case: General/Maintenance
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Structural Steel
  • Blade Material: Bi-Metal
  • For Material Thickness: 1/32 in
  • Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 114 in, Blade Thickness 0.035 in, Teeth per Inch 8/11, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/8 in to 3/16 in, For Use With Saw Type Band Saws

Reviews of Morse #9'6" ZWEFC811S