SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 9 ft. 6 In. L

MORSE| Zoro #: G1962965| Mfr #: 3934131140-WWG

$47.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: VariableMaterial: BimetalThickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1962965 Mfr #: 3934131140-WWG
Tooth Type: VariableMaterial: Bimetal
Thickness: 0.025"For Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityItem: Band Saw Blade
Length: 9 ft. 6"Width: 1/2"
Primary Saw Application: MetalGrade: Matrix II
Teeth per Inch: 10/14Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 9 ft. 6 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 10/14, Tooth Type Variable, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews