Band Saw Blade, 9 ft. 6 In. L

MORSE| Zoro #: G1497894| Mfr #: 3954131140-WWG

$46.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: VariableWidth: 3/4"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1497894 Mfr #: 3954131140-WWG
Tooth Type: VariableWidth: 3/4"
Thickness: 0.035"For Use With: Band Saws
Material: BimetalTeeth per Inch: 10/14
Grade: Matrix IIApplication: General Purpose for Cutting Materials with Easy to Moderate Machinability
Length: 9 ft. 6"Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 9 ft. 6 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 10/14, Tooth Type Variable, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews