HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Band Saw Blade, 9 ft. 6 In. L

MORSE| Zoro #: G1948457| Mfr #: ZWEFC58M42-9' 6"

$46.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: Variable
Width: 3/4"
Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1948457 Mfr #: ZWEFC58M42-9' 6"
Tooth Type: VariableWidth: 3/4"
Thickness: 0.035"For Use With: Band Saws
Material: BimetalTeeth per Inch: 5/8
Grade: M42Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
Length: 9 ft. 6"Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 9 ft. 6 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 5/8, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews