Band Saw Blade, 9 ft. 6 In. L

MORSE| Zoro #: G0870737| Mfr #: ZWEFC812M42-9' 6"

$57.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.035"Width: 3/4"Teeth per Inch: 8/12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870737 Mfr #: ZWEFC812M42-9' 6"
Thickness: 0.035"Width: 3/4"
Teeth per Inch: 8/12Grade: M42
Tooth Type: VariableMaterial: Bimetal
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsFor Use With: Band Saws
Primary Saw Application: MetalItem: Band Saw Blade
Length: 9 ft. 6"Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 9 ft. 6 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 8/12, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews