Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 9 ft. 8 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal

Morse Band Saw Blade,  9 ft. 8 in L,  1" W,  3/4 TPI,  0.035" Thick,  Bimetal 9'8" ZWEG083C34MAVPR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$45.75
  • Item: Band Saw Blade
  • Length: 9 ft. 8 in
  • Width: 1"
See full product details
Orders over $75 ship free.
Total: $45.75

Morse #9'8" ZWEG083C34MAVPR Specifications

  • Item: Band Saw Blade
  • Length: 9 ft. 8 in
  • Width: 1"
  • Teeth per Inch: 3/4
  • Thickness: 0.035"
  • Material: Bimetal
  • Tooth Type: Raker
  • Grade: Maverick
  • For Use With: Band Saws
  • Application: Alloy Steels, Nickel Based Alloys, Tool Steels, Lower Grade Stainless Steels
  • For Use With Saw Type: Band Saws
  • Blade Thickness: 0.035 in
  • Primary Material Application: Steel & Steel Alloys
  • For Material Width: 1-3/4 in to 7 in
  • Materials Cut: Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel
  • Blade Material: Bi-Metal
  • Blade Length: 112 in
  • Cutting Edge Style: Hook
  • Blade Width: 1 in
  • Use Case: Production
  • Blade Series: Maverick
  • Tip Material: Bi-Metal
  • For Material Thickness: 1/32 in
  • Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel, Tool Brand Morse, Blade Series Achiever, Use Case Production, Blade Width 3/4 in, Blade Length 112 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1-3/4 in to 7 in, For Use With Saw Type Band Saws

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Morse #9'8" ZWEG083C34MAVPR