Band Saw Blade, 9 ft. L , 3/4 In. W

MORSE| Zoro #: G1336526| Mfr #: ZHBFR14-9'

$26.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: RakerMaterial: Carbon SteelThickness: 0.032"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1336526 Mfr #: ZHBFR14-9'
Tooth Type: RakerMaterial: Carbon Steel
Thickness: 0.032"For Use With: Short Production and Maintenance Applications on Metals
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurnitureItem: Band Saw Blade
Length: 9 ft.Width: 3/4"
Primary Saw Application: General PurposeGrade: Hard Back
Teeth per Inch: 14Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application General Purpose, Grade Hard Back, Material Carbon Steel, Length 9 ft., Width 3/4 In., Thickness 0.032 In., Teeth per Inch 14, Tooth Type Raker, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews