KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 9ft 3in L, 1/2in W, 8/12TPI

MORSE| Zoro #: G2358885| Mfr #: ZWEDC812MAT-9' 3"

$33.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Length: 9 ft. 3"
Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2358885 Mfr #: ZWEDC812MAT-9' 3"
Width: 1/2"Length: 9 ft. 3"
Grade: Matrix IITeeth per Inch: 8/12
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.025"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 9 ft. 3 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 8/12, Tooth Type Variable, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews