Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12 ft. 6"L x 1"W x 5/8 TPI Bi-Metal Band Saw Blade

  • Zoro #: G0496842
  • Mfr #: ZWEG083C58MAT-12' 6"

$65.00

  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Teeth per Inch: 5/8
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Morse #ZWEG083C58MAT-12' 6" Specifications

  • Zoro #: G0496842
  • Mfr #: ZWEG083C58MAT-12' 6"
For Use With: Band Saws For Use With Saw Type: Band Saws
Teeth per Inch: 5/8 Tooth Type: Variable
Length: 12 ft. 6" Application: General Purpose for Cutting Materials with Easy to Moderate Machinability
Item: Band Saw Blade Width: 1"
Grade: Matrix II Thickness: 0.035"
Primary Saw Application: Metal Material: Bimetal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 12 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 5/8, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews of Morse #ZWEG083C58MAT-12' 6"