SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, Bimetal, 1 In. W

MORSE| Zoro #: G1876077| Mfr #: ZWEG083C610MAT-12' 6"

$73.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableWidth: 1"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1876077 Mfr #: ZWEG083C610MAT-12' 6"
Tooth Type: VariableWidth: 1"
Thickness: 0.035"For Use With: Band Saws
Material: BimetalTeeth per Inch: 6/10
Grade: Matrix IIApplication: General Purpose for Cutting Materials with Easy to Moderate Machinability
Length: 12 ft. 6"Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 12 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 6/10, Tooth Type Variable, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews