Band Saw Blade, Bimetal, 1 In. W

MORSE| Zoro #: G0882646| Mfr #: ZWEG083C812MAT-11' 6"

$62.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Length: 11 ft. 6"
Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882646 Mfr #: ZWEG083C812MAT-11' 6"
Width: 1"Length: 11 ft. 6"
Grade: Matrix IITeeth per Inch: 8/12
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade Matrix II,Material Bimetal,Length 11 ft. 6 In.,Width 1 In.,Thickness 0.035 In.,Teeth per Inch 8/12,Tooth Type Variable,Application Aluminum Castings, Carbon Steel, Structural Steels

Reviews